Hubbell Wiring Device - Kellems HBL50SC Electrical Box Cover, Steel, 4 in. Square Boxes, Raised, 50A Twist Lock Opening | Graybar Store
Hubbell Wiring Device - Kellems - Electrical Box Cover, Steel, 4 in. Square Boxes, Raised, 50A Twist Lock Opening - HBL50SC
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Steel, 4 in. Square Boxes, Raised, 50A Twist Lock Opening

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL50SC
    SKU: 22070108
    $21.83
    Checking Pricing
         
    Color:Natural
    Opening:50A Twist Lock Receptacle (1)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL50SC
    • Color Natural
    • Materials Steel
    • Opening 50A Twist Lock Receptacle (1)
    Product Overview:
    4 in. Square steel box cover for (1) 50A twist lock receptacle.
    • For use with 50A single receptacle
    • UL Listed