Thomas and Betts 521711234EP Steel 4 in. Square Outlet Box With Ground Bump and Pigtail | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box With Ground Bump and Pigtail - 521711234EP
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box With Ground Bump and Pigtail

    Manufacturer: Thomas and Betts
    Manufacturer #: 521711234EP
    SKU: 25014196
    $8.16
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 521711234EP
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    Product Overview:
    Square 4 in. welded 2-1/8 in. deep steel box with 1/2 and 3/4 in. knockouts, ground bump and solid wire pigtail.
    • 30.3 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • 10-1/2 inch #12 solid wire pigtail
    • For use with conduit
    • UL Listed