Thomas and Betts Steel 4 in. Square Outlet Box With Ground Bump and Pigtail | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box With Ground Bump and Pigtail
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box With Ground Bump and Pigtail

    Manufacturer: Thomas and Betts
         

    Steel 4 inch square outlet box with knockouts, ground bump and pigtail.

    • Pre-galvanized finish
    • Eccentric knockouts
    • 10-1/2 inch #12 solid wire pigtail
    • For use with conduit
      See More >>
      • Manufacturer Thomas and Betts
      • Materials Steel
      Select Filter Options Below ( 2 items found )
      Mfg Part #
      SKU
      Box Depth (Inches)
      Side Knockouts (Inches)
      Bottom Knockouts (Inches)
      Bracket
      Price
      521711234EP
      25014196
      2-1/8 in.
      1/2 (8), 1/2 and 3/4 E (4)
      1/2 in., 1/2 and 3/4 in. E
      No Bracket
      $
      8
      .16
      /
      EA
      25014196
      Box Depth (Inches)
      2-1/8 in.
      Side Knockouts (Inches)
      1/2 (8), 1/2 and 3/4 E (4)
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. E
      Bracket
      No Bracket
      $
      8
      .16
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      52151 3/4 W
      88254787
      1-1/2 in.
      3/4 (8)
      1/2 and 3/4 in.
      No Bracket
      $
      1
      .80
      /
      EA
      88254787
      Box Depth (Inches)
      1-1/2 in.
      Side Knockouts (Inches)
      3/4 (8)
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Bracket
      No Bracket
      $
      1
      .80
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      25014196 SKU, 25014196 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. E
      Bracket
      No Bracket
      Price
      $
      8
      .16
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      88254787 SKU, 88254787 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Bracket
      No Bracket
      Price
      $
      1
      .80
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available