Thomas and Betts 521511234EWGB Electrical Box, Steel 4 Square, (17)1/2 and 3/4 Standard/E Knockouts, Ground Bump, 1-1/2 in. Deep | Graybar Store
Thomas and Betts - Electrical Box, Steel 4 Square, (17)1/2 and 3/4 Standard/E Knockouts, Ground Bump, 1-1/2 in. Deep - 521511234EWGB
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel 4 Square, (17)1/2 and 3/4 Standard/E Knockouts, Ground Bump, 1-1/2 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: 521511234EWGB
    SKU: 22064468
    $1.79
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Bracket:No Bracket
    Additional Features:Ground Bump
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 521511234EWGB
    • Additional Features Ground Bump
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 1-1/2 in.
    • Box Style 4 Square
    Product Overview:
    4 in. Square welded 1-1/2 in. deep steel box with (11)1/2 and (6)1/2E-3/4E in. knockouts and ground bump.
    • 21.0 Cubic inch capacity
    • Eccentric knockouts
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed