Thomas and Betts Electrical Box, Steel 4 Square, Knockouts, Ground Bump | Graybar Store
Thomas and Betts - Electrical Box, Steel 4 Square, Knockouts, Ground Bump
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel 4 Square, Knockouts, Ground Bump

    Manufacturer: Thomas and Betts
         

    Steel 4 inch square outlet box with knockouts and ground bump.

    • Pre-galvanized finish
    • For use with conduit
      See More >>
      • Manufacturer Thomas and Betts
      • Materials Steel
      Select Filter Options Below ( 7 items found )
      Mfg Part #
      SKU
      Box Depth (Inches)
      Side Knockouts (Inches)
      Bottom Knockouts (Inches)
      Additional Features
      Bracket
      Box Style
      Depth
      Packaging
      Use With
      Material
      Price
      521511234EWGB
      22064468
      1-1/2 in.
      1/2 (8), 1/2 and 3/4 E (4)
      1/2 in., 1/2 and 3/4 in. E
      Ground Bump
      No Bracket
      4 Square
      $
      1
      .79
      /
      EA
      22064468
      Box Depth (Inches)
      1-1/2 in.
      Side Knockouts (Inches)
      1/2 (8), 1/2 and 3/4 E (4)
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. E
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      $
      1
      .79
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      521511234GB
      25003574
      1-1/2 in.
      1/2 (8), 3/4 (4)
      1/2 and 3/4 in.
      Ground Bump
      No Bracket
      4 Square
      $
      2
      .23
      /
      EA
      25003574
      Box Depth (Inches)
      1-1/2 in.
      Side Knockouts (Inches)
      1/2 (8), 3/4 (4)
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      $
      2
      .23
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      4-SDW-SPL
      88037490
      2-1/8 in.
      1/2 (8), 3/4 (4)
      1/2 and 3/4 in.
      Ground Bump
      No Bracket
      4 Square
      $
      2
      .21
      /
      EA
      88037490
      Box Depth (Inches)
      2-1/8 in.
      Side Knockouts (Inches)
      1/2 (8), 3/4 (4)
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      $
      2
      .21
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      521711234E
      90087148
      2-1/8 in.
      1/2 (8), 1/2 and 3/4 E (4)
      1/2 in., 1/2 and 3/4 in. E
      Ground Bump
      No Bracket
      4 Square
      $
      3
      .62
      /
      EA
      90087148
      Box Depth (Inches)
      2-1/8 in.
      Side Knockouts (Inches)
      1/2 (8), 1/2 and 3/4 E (4)
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. E
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      $
      3
      .62
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      521711234ECN
      94030702
      2-1/8 in.
      1/2 (8), 1/2 and 3/4 C (4)
      1/2 in., 1/2 and 3/4 in. C
      Ground Bump
      No Bracket
      4 Square
      $
      15
      .95
      /
      EA
      94030702
      Box Depth (Inches)
      2-1/8 in.
      Side Knockouts (Inches)
      1/2 (8), 1/2 and 3/4 C (4)
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. C
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      $
      15
      .95
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      521511234EWGBP
      25013682
      1-1/2 in.
      1/2 (8), 1/2 and 3/4 E (2)
      1/2 and 3/4 in. E
      Ground Bump
      No Bracket
      4 Square
      $
      4
      .63
      /
      EA
      25013682
      Box Depth (Inches)
      1-1/2 in.
      Side Knockouts (Inches)
      1/2 (8), 1/2 and 3/4 E (2)
      Bottom Knockouts (Inches)
      1/2 and 3/4 in. E
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      $
      4
      .63
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      521511234GBP
      25026002
      (1) 3/4 in; (2) 1/2 in
      1/2 and 3/4 in.
      Drawn
      1-1/2 in.
      50 per Pack
      Conduit
      Steel
      $
      13
      .07
      /
      EA
      25026002
      Box Depth (Inches)
      Side Knockouts (Inches)
      (1) 3/4 in; (2) 1/2 in
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Additional Features
      Bracket
      Box Style
      Drawn
      Depth
      1-1/2 in.
      Packaging
      50 per Pack
      Use With
      Conduit
      Material
      Steel
      $
      13
      .07
      /
      EA

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      22064468 SKU, 22064468 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. E
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      Price
      $
      1
      .79
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      25003574 SKU, 25003574 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      Price
      $
      2
      .23
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      88037490 SKU, 88037490 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      Price
      $
      2
      .21
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      90087148 SKU, 90087148 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. E
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      Price
      $
      3
      .62
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      94030702 SKU, 94030702 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 in., 1/2 and 3/4 in. C
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      Price
      $
      15
      .95
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      25013682 SKU, 25013682 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 and 3/4 in. E
      Additional Features
      Ground Bump
      Bracket
      No Bracket
      Box Style
      4 Square
      Depth
      Packaging
      Use With
      Material
      Price
      $
      4
      .63
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available
      25026002 SKU, 25026002 ANALYTICS...
      Bottom Knockouts (Inches)
      1/2 and 3/4 in.
      Additional Features
      Bracket
      Box Style
      Drawn
      Depth
      1-1/2 in.
      Packaging
      50 per Pack
      Use With
      Conduit
      Material
      Steel
      Price
      $
      13
      .07
      /
      EA
      Qty
      Invalid quantity
      Add to Cart

      Availability in Zip Code:
      Ship: Available
      Pick Up: Available