Crouse Hinds (Eaton) TP437 Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, VP Bracket, Conduit | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, VP Bracket, Conduit - TP437
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, VP Bracket, Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP437
    SKU: 97231185
    $9.98
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (6), 1/2 and 3/4 E (3)
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Bracket:VP Bracket
    Use With:Conduit
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP437
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Square
    • Box Style 4 Square
    • Bracket VP Bracket
    Product Overview:
    4 in. Square welded 2-1/8 in. deep steel box with VMS bracket, side/bottom (8)1/2 and (5)1/2E-3/4E in. knockouts.
    • 30.3 Cubic inch capacity
    • UL Listed