Crouse Hinds (Eaton) Steel 4 in. Square Outlet Box, Pigtail and Ground Screw | Graybar Store
Crouse Hinds (Eaton) - Steel 4 in. Square Outlet Box, Pigtail and Ground Screw
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box, Pigtail and Ground Screw

    Manufacturer: Crouse Hinds (Eaton)
         

    Crouse Hinds 4 inch steel square box with knockouts, ground screw and pigtail lead.

    • Manufacturer Crouse Hinds (Eaton)
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Side Knockouts (Inches)
    Bottom Knockouts (Inches)
    Box Depth (Inches)
    Bracket
    Box Style
    Price
    TP403PF
    25019570
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    2-1/8 in.
    No Bracket
    Welded
    $
    6
    .20
    /
    EA
    25019570
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Welded
    $
    6
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP434PF
    25258354
    1/2 (8), 3/4 (4)
    1/2 and 3/4 in.
    2-1/8 in.
    No Bracket
    Drawn
    $
    7
    .10
    /
    EA
    25258354
    Side Knockouts (Inches)
    1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Drawn
    $
    7
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25019570 SKU, 25019570 ANALYTICS...
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Welded
    Price
    $
    6
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25258354 SKU, 25258354 ANALYTICS...
    Box Depth (Inches)
    2-1/8 in.
    Bracket
    No Bracket
    Box Style
    Drawn
    Price
    $
    7
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available