Thomas and Betts 52171 CV 3/4 Steel 4 in. Square Outlet Box, CV Bracket | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box, CV Bracket - 52171 CV 3/4
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box, CV Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171 CV 3/4
    SKU: 25092726
    $12.99
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):3/4 (6)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Bracket:CV Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171 CV 3/4
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Bracket CV Bracket
    Product Overview:
    4 in. Square 2-1/8 in. deep steel welded box with (2)1/2, (6)3/4 and (2)1/2E-3/4E in. knockouts and CV-bracket.
    • 30.3 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • For use with conduit
    • UL Listed