Crouse Hinds (Eaton) TP408 Electrical Box, Steel, 4 Square, 1/2 in. Standard Knockouts, 1-1/4 in. Deep, Conduit | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, 1/2 in. Standard Knockouts, 1-1/4 in. Deep, Conduit - TP408
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 in. Standard Knockouts, 1-1/4 in. Deep, Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP408
    SKU: 97215445
    $7.58
    Checking Pricing
         
    Box Depth (Inches):1-1/4 in.
    Side Knockouts (Inches):1/2 (12)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:No Bracket
    Use With:Conduit
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP408
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/4 in.
    • Box Shape Square
    • Box Style 4 Square
    • Bracket No Bracket
    Product Overview:
    4 in. Square drawn 1-1/4 in. deep steel box with side/bottom (17)1/2 in. knockouts.
    • 18.0 Cubic inch capacity
    • UL Listed