Crouse Hinds (Eaton) TP405 Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 1-1/2 in. Deep, Conduit | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 1-1/2 in. Deep, Conduit - TP405
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 1-1/2 in. Deep, Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP405
    SKU: 94048202
    $1.83
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (4), 1/2 and 3/4 C (6)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
    Use With:Conduit
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP405
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Square
    • Box Style 4 Square
    • Bracket No Bracket
    Product Overview:
    4 in. Square drawn 1-1/2 in. deep steel box with side/bottom (7)1/2, (2)3/4 and (6)1/2C-3/4C in. knockouts.
    • 22.0 Cubic inch capacity
    • UL Listed