Thomas and Betts 52171 MSX Steel 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box - 52171 MSX
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171 MSX
    SKU: 92036759
    $7.15
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:MS Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171 MSX
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Bracket MS Bracket
    Product Overview:
    4 in. Square 2-1/8 in. deep steel welded box with (9)1/2 and (2)1/2E-3/4E in. knockouts, C-3 clamps and MS-bracket.
    • (2) 1/2 in. conduit knockouts each side/(2) 1/2 in. cable knockouts each end
    • 30.3 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • For use with conduit
    • UL Listed