Thomas and Betts 52151 BN Steel 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box - 52151 BN
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151 BN
    SKU: 88254790
    $11.85
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:B Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151 BN
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Bracket B Bracket
    Product Overview:
    4 in. Square 1-1/2 in. deep steel welded box with (9)1/2 and (4)1/2-3/4E in. knockouts, B-bracket and non-metallic (C-5) cable clamp.
    • 21.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed