Thomas and Betts 52151 3/4 Steel 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box - 52151 3/4
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52151 3/4
    SKU: 88254786
    $4.15
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):3/4 (8)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52151 3/4
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 1-1/2 in.
    • Bracket No Bracket
    Product Overview:
    4 in. Square drawn 1-1/2 in. deep steel box with side/bottom (3)1/2 and (10)3/4 in. knockouts.
    • 21.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed