Raco 189 Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 1-1/2 in. Deep | Graybar Store
Raco - Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 1-1/2 in. Deep - 189
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 1-1/2 in. Deep

    Manufacturer: Raco
    Manufacturer #: 189
    SKU: 88216909
    $16.84
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Bracket:No Bracket
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 189
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Depth (Inches) 1-1/2 in.
    • Box Style 4 Square
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (8), 1/2 and 3/4 E (4)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square 4 in. welded 1-1/2 in. deep steel box with (16) 1/2 and 3/4 in. knockouts.
    • 21.0 Cubic inch capacity
    • Eccentric knockouts
    • Boxes are installed in ceilings or walls for lighting fixtures, switches or receptacles
    • Used where multiple conductor runs are split into two or more directions to bring power to a number of electrical devices
    • Raised ground provision in back of box
    • UL Listed