Thomas and Betts 4-SDW-1/2 Steel 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box - 4-SDW-1/2
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 4-SDW-1/2
    SKU: 88037483
    $3.57
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (12)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 4-SDW-1/2
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (12)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Welded pre-galvanized steel square box, 2-1/8 in. deep with (17) 1/2 knockouts.
    • 30.3 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed