Thomas and Betts 52171-OW Steel 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Steel 4 in. Square Outlet Box - 52171-OW
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 52171-OW
    SKU: 25046552
    $15.52
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Bracket:Old Work Ears
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52171-OW
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Bracket Old Work Ears
    Product Overview:
    4 in. Square 2-1/8 in. deep steel welded box with (11)1/2 and (6)1/2E-3/4E in. knockouts and old work ears.
    • 30.3 Cubic inch capacity
    • Pre-galvanized finish
    • Eccentric knockouts
    • For use with conduit
    • UL Listed