Crouse Hinds (Eaton) TP538 Steel 4 in. Square Outlet Box 2-Device Tile Wall Cover, 1-1/4 in. Raised | Graybar Store
Crouse Hinds (Eaton) - Steel 4 in. Square Outlet Box 2-Device Tile Wall Cover, 1-1/4 in. Raised - TP538
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Outlet Box 2-Device Tile Wall Cover, 1-1/4 in. Raised

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP538
    SKU: 94048170
    $6.17
    Checking Pricing
         
    Raised (Inches):1-1/4
    Opening:(2) Device
    Capacity (Cubic Inch):13.0 cu. in.
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP538
    • Box Style 4 Square
    • Capacity (Cubic Inch) 13.0 cu. in.
    • Materials Steel
    Product Overview:
    2-Device 1-1/4 in. raised steel tile wall cover for 4 in. square outlet box.
    • UL Listed
    • Typically used with tile or brick