Crouse Hinds (Eaton) Electrical Box, Steel, 4 Square, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, Knockouts
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
         

    Crouse Hinds 4 inch steel square box with knockouts.

    • For use with conduit
    • UL Listed
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Box Shape Square
    • Materials Steel
    Select Filter Options Below ( 36 items found )
    Mfg Part #
    SKU
    Box Depth (Inches)
    Side Knockouts (Inches)
    Bottom Knockouts (Inches)
    Use With
    Bracket
    Box Style
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    TP405
    94048202
    1-1/2 in.
    1/2 (4), 1/2 and 3/4 C (6)
    1/2 and 3/4 in.
    Conduit
    No Bracket
    4 Square
    $
    1
    .83
    /
    EA
    94048202
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 C (6)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    1
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP418
    94048204
    1-1/2 in.
    1/2 (6), 1/2 and 3/4 E (3)
    1/2 and 3/4 in. E
    Conduit
    F Set Flush
    4 Square
    $
    6
    .67
    /
    EA
    94048204
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (6), 1/2 and 3/4 E (3)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    F Set Flush
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    6
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP432
    94048209
    2-1/8 in.
    3/4 (8)
    1/2 and 3/4 in. E
    Conduit
    No Bracket
    4 Square
    $
    6
    .05
    /
    EA
    94048209
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    3/4 (8)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    6
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP434
    94048210
    2-1/8 in.
    1/2 (8), 3/4 (4)
    1/2 and 3/4 in.
    Conduit
    No Bracket
    4 Square
    $
    6
    .44
    /
    EA
    94048210
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    6
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP436
    94048211
    2-1/8 in.
    1 (8)
    1/2 and 3/4 in. E
    Conduit
    No Bracket
    4 Square
    $
    8
    .49
    /
    EA
    94048211
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1 (8)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    8
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP410
    94048595
    1-1/2 in.
    1/2 (12)
    1/2 in.
    Conduit
    No Bracket
    4 Square
    $
    1
    .77
    /
    EA
    94048595
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (12)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    1
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP412
    94048597
    1-1/2 in.
    3/4 (8)
    1/2 and 3/4 in.
    Conduit
    No Bracket
    4 Square
    $
    3
    .12
    /
    EA
    94048597
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    3/4 (8)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    3
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP414
    94048600
    1-1/2 in.
    1/2 (8), 3/4 (4)
    1/2 and 3/4 in.
    Conduit
    No Bracket
    4 Square
    $
    1
    .76
    /
    EA
    94048600
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    1
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP423
    97209221
    1-1/2 in.
    1/2 (6), 1/2 and 3/4 E (3)
    1/2 and 3/4 in. E
    Conduit
    VMS Bracket
    4 Square
    $
    6
    .76
    /
    EA
    97209221
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (6), 1/2 and 3/4 E (3)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    6
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP451
    97215438
    2-1/8 in.
    1/2 (6), 1/2 and 3/4 E (3)
    1/2 and 3/4 in. E
    Conduit
    VMS Bracket
    4 Square
    $
    9
    .14
    /
    EA
    97215438
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (6), 1/2 and 3/4 E (3)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    9
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP408
    97215445
    1-1/4 in.
    1/2 (12)
    1/2 in.
    Conduit
    No Bracket
    4 Square
    $
    7
    .58
    /
    EA
    97215445
    Box Depth (Inches)
    1-1/4 in.
    Side Knockouts (Inches)
    1/2 (12)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    7
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP404
    97221182
    1-1/2 in.
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    Conduit
    No Bracket
    4 Square
    $
    2
    .92
    /
    EA
    97221182
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    2
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP438
    97222131
    2-1/8 in.
    1/2 (4), 1/2 and 3/4 C (6)
    1/2 and 3/4 in.
    Conduit
    No Bracket
    4 Square
    $
    4
    .91
    /
    EA
    97222131
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 C (6)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    4
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP403
    99477183
    2-1/8 in.
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    Conduit
    No Bracket
    4 Square
    $
    10
    .09
    /
    EA
    99477183
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    10
    .09
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP425
    94048206
    1-1/2 in.
    1/2 (6), 1/2 and 3/4 E (3)
    1/2 and 3/4 in. E
    Conduit
    VP Bracket
    4 Square
    $
    3
    .55
    /
    EA
    94048206
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (6), 1/2 and 3/4 E (3)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VP Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    3
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP437
    97231185
    2-1/8 in.
    1/2 (6), 1/2 and 3/4 E (3)
    1/2 and 3/4 in. E
    Conduit
    VP Bracket
    4 Square
    $
    9
    .98
    /
    EA
    97231185
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (6), 1/2 and 3/4 E (3)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VP Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    9
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP404MSB
    25409094
    1-1/2 in.
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    Conduit
    MSB Bracket
    4 Square
    $
    13
    .47
    /
    EA
    25409094
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    MSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    13
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP456
    97231199
    1-1/2 in.
    1/2 (2), 1/2 and 3/4 E (1)
    1/2 in.
    Armoured/MC Cable
    F Set Flush
    4 Square
    $
    5
    .68
    /
    EA
    97231199
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (2), 1/2 and 3/4 E (1)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    F Set Flush
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    5
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP452
    97231196
    2-1/8 in.
    1/2 (2), 1/2 and 3/4 E (1)
    1/2 in.
    Armoured/MC Cable
    VMS Bracket
    4 Square
    $
    10
    .65
    /
    EA
    97231196
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (2), 1/2 and 3/4 E (1)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    10
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP459
    97231202
    1-1/2 in.
    1/2 (2), 1/2 and 3/4 E (1)
    1/2 in.
    Armoured/MC Cable
    VMS Bracket
    4 Square
    $
    4
    .54
    /
    EA
    97231202
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (2), 1/2 and 3/4 E (1)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    4
    .54
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP431
    96046224
    2-1/8 in.
    1/2 (4), 1/2 and 3/4 E (2)
    1/2 in.
    Armoured/MC Cable
    No Bracket
    4 Square
    $
    12
    .59
    /
    EA
    96046224
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    12
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP440
    97231187
    2-1/8 in.
    1/2 (4), 1/2 and 3/4 E (2)
    1/2 in.
    Armoured/MC Cable
    VMS Bracket
    4 Square
    $
    17
    .74
    /
    EA
    97231187
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    17
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP403SSB
    22103501
    2-1/8 in.
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    Conduit
    SSB Bracket
    4 Square
    $
    13
    .61
    /
    EA
    22103501
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    SSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    13
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP450
    97231195
    2-1/8 in.
    1/2 (4), 1/2 and 3/4 E (2)
    1/2 in.
    NM Cable
    No Bracket
    4 Square
    $
    6
    .74
    /
    EA
    97231195
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    NM Cable
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    6
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP431SSB
    25364229
    2-1/8 in.
    1/2 (4), 1/2 and 3/4 E (2)
    1/2 in.
    Armoured/MC Cable
    SSB Bracket
    4 Square
    $
    8
    .21
    /
    EA
    25364229
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    SSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    8
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP403MSB
    25409102
    2-1/8 in.
    1/2 (8), 1/2 and 3/4 E (4)
    1/2 and 3/4 in. E
    Conduit
    MSB Bracket
    4 Square
    $
    15
    .94
    /
    EA
    25409102
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    MSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    15
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP449
    97231194
    1-1/2 in.
    1/2 (2), 1/2 and 3/4 E (1)
    1/2 in.
    NM Cable
    VMS Bracket
    4 Square
    $
    5
    .15
    /
    EA
    97231194
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (2), 1/2 and 3/4 E (1)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    NM Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    5
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP431MSB
    25409110
    2-1/8 in.
    1/2 (4), 1/2 and 3/4 E (2)
    1/2 in.
    Armoured/MC Cable
    MSB Bracket
    4 Square
    $
    8
    .52
    /
    EA
    25409110
    Box Depth (Inches)
    2-1/8 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    MSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    8
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP454
    96066328
    1-1/2 in.
    1/2 (4), 1/2 and 3/4 E (2)
    1/2 in.
    Armoured/MC Cable
    No Bracket
    4 Square
    $
    4
    .85
    /
    EA
    96066328
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    1/2 (4), 1/2 and 3/4 E (2)
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    4
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP469
    25087125
    1-1/2 in.
    3/4 (6)
    1/2 and 3/4 in. E
    Conduit
    VMS Bracket
    4 Square
    $
    8
    .18
    /
    EA
    25087125
    Box Depth (Inches)
    1-1/2 in.
    Side Knockouts (Inches)
    3/4 (6)
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    $
    8
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP404PF
    25107000
    (4) 1/2 and 3/4 E in; (8) 1/2 in
    1/2 and 3/4 in. E
    Conduit
    No Bracket
    Welded
    Extensive Cover; Ground Screws and Pigtalls; Raised Ground Screw Location
    1-1/2 in.
    50 per Pack
    Steel
    $
    4
    .21
    /
    EA
    25107000
    Box Depth (Inches)
    Side Knockouts (Inches)
    (4) 1/2 and 3/4 E in; (8) 1/2 in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    Welded
    Additional Features
    Extensive Cover; Ground Screws and Pigtalls; Raised Ground Screw Location
    Depth
    1-1/2 in.
    Packaging
    50 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    $
    4
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP432VMS
    25364279
    (6) 3/4 in
    1/2 and 3/4 in. E
    Conduit
    VMS Bracket
    Welded
    2-1/8 in.
    25 per Pack
    Steel
    $
    16
    .21
    /
    EA
    25364279
    Box Depth (Inches)
    Side Knockouts (Inches)
    (6) 3/4 in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    Welded
    Additional Features
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    $
    16
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP432PF
    25220927
    (8) 3/4 in
    1/2 and 3/4 in. E
    Conduit
    Welded
    2-1/8 in.
    25 per Pack
    Steel
    $
    6
    .41
    /
    EA
    25220927
    Box Depth (Inches)
    Side Knockouts (Inches)
    (8) 3/4 in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    Box Style
    Welded
    Additional Features
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    $
    6
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP404SSB
    22103502
    (4) 1/2 and 3/4 E in; (8) 1/2 in
    1/2 and 3/4 in. E
    Conduit
    SSB Bracket
    Welded
    1-1/2 in.
    50 per Pack
    Steel
    $
    8
    .98
    /
    EA
    22103502
    Box Depth (Inches)
    Side Knockouts (Inches)
    (4) 1/2 and 3/4 E in; (8) 1/2 in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    SSB Bracket
    Box Style
    Welded
    Additional Features
    Depth
    1-1/2 in.
    Packaging
    50 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    $
    8
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP454SSB
    25216837
    (2) 1/2 and 3/4 E in; (4) 1/2 in; (4) Cable in
    1/2 in.
    Conduit
    SSB Bracket
    Welded
    1-1/2 in.
    25 per Pack
    Steel
    $
    6
    .44
    /
    EA
    25216837
    Box Depth (Inches)
    Side Knockouts (Inches)
    (2) 1/2 and 3/4 E in; (4) 1/2 in; (4) Cable in
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Conduit
    Bracket
    SSB Bracket
    Box Style
    Welded
    Additional Features
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    $
    6
    .44
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TP413
    97231173
    1/2 + 3/4 C (12) in
    1/2 and 3/4 in. C
    Rigid/IMC and EMT Conduits
    Steel
    46.0 cu. in.
    $
    10
    .81
    /
    EA
    97231173
    Box Depth (Inches)
    Side Knockouts (Inches)
    1/2 + 3/4 C (12) in
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. C
    Use With
    Rigid/IMC and EMT Conduits
    Bracket
    Box Style
    Additional Features
    Depth
    Packaging
    Material
    Steel
    Capacity (Cubic Inch)
    46.0 cu. in.
    $
    10
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048202 SKU, 94048202 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    1
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048204 SKU, 94048204 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    F Set Flush
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    6
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048209 SKU, 94048209 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    6
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048210 SKU, 94048210 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    6
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048211 SKU, 94048211 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    8
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048595 SKU, 94048595 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    1
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048597 SKU, 94048597 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    3
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048600 SKU, 94048600 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    1
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97209221 SKU, 97209221 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    6
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97215438 SKU, 97215438 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    9
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97215445 SKU, 97215445 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    7
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97221182 SKU, 97221182 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    2
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97222131 SKU, 97222131 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in.
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    4
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99477183 SKU, 99477183 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    10
    .09
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94048206 SKU, 94048206 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VP Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    3
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231185 SKU, 97231185 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VP Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    9
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409094 SKU, 25409094 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    MSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    13
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231199 SKU, 97231199 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    F Set Flush
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    5
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231196 SKU, 97231196 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    10
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231202 SKU, 97231202 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    4
    .54
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96046224 SKU, 96046224 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    12
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231187 SKU, 97231187 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    17
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103501 SKU, 22103501 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    SSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    13
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231195 SKU, 97231195 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    NM Cable
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    6
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364229 SKU, 25364229 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    SSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    8
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409102 SKU, 25409102 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    MSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    15
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231194 SKU, 97231194 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    NM Cable
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    5
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25409110 SKU, 25409110 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    MSB Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    8
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96066328 SKU, 96066328 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Armoured/MC Cable
    Bracket
    No Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    4
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25087125 SKU, 25087125 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    4 Square
    Additional Features
    Depth
    Packaging
    Material
    Capacity (Cubic Inch)
    Price
    $
    8
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25107000 SKU, 25107000 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    No Bracket
    Box Style
    Welded
    Additional Features
    Extensive Cover; Ground Screws and Pigtalls; Raised Ground Screw Location
    Depth
    1-1/2 in.
    Packaging
    50 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    Price
    $
    4
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25364279 SKU, 25364279 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    VMS Bracket
    Box Style
    Welded
    Additional Features
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    Price
    $
    16
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25220927 SKU, 25220927 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    Box Style
    Welded
    Additional Features
    Depth
    2-1/8 in.
    Packaging
    25 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    Price
    $
    6
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22103502 SKU, 22103502 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. E
    Use With
    Conduit
    Bracket
    SSB Bracket
    Box Style
    Welded
    Additional Features
    Depth
    1-1/2 in.
    Packaging
    50 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    Price
    $
    8
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25216837 SKU, 25216837 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 in.
    Use With
    Conduit
    Bracket
    SSB Bracket
    Box Style
    Welded
    Additional Features
    Depth
    1-1/2 in.
    Packaging
    25 per Pack
    Material
    Steel
    Capacity (Cubic Inch)
    Price
    $
    6
    .44
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97231173 SKU, 97231173 ANALYTICS...
    Bottom Knockouts (Inches)
    1/2 and 3/4 in. C
    Use With
    Rigid/IMC and EMT Conduits
    Bracket
    Box Style
    Additional Features
    Depth
    Packaging
    Material
    Steel
    Capacity (Cubic Inch)
    46.0 cu. in.
    Price
    $
    10
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available