Thomas and Betts Steel 4 in. Square Box Cover | Graybar Store
Thomas and Betts - Steel 4 in. Square Box Cover
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Box Cover

    Manufacturer: Thomas and Betts
         

    Steel flat cover for 4 in. square box.

    • Pre-galvanized finish
    • UL Listed E2969
    See More >>
    • Manufacturer Thomas and Betts
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Opening
    Capacity (Cubic Inch)
    Raised (Inches)
    Box Style
    Price
    52 C 1
    88254740
    Blank
    Flat
    4 Square
    $
    1
    .57
    /
    EA
    88254740
    Opening
    Blank
    Capacity (Cubic Inch)
    Raised (Inches)
    Flat
    Box Style
    4 Square
    $
    1
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    52 C 6
    88254772
    1/2 in. Center KO
    0 cu. in.
    Flat
    4 Square
    $
    2
    .74
    /
    EA
    88254772
    Opening
    1/2 in. Center KO
    Capacity (Cubic Inch)
    0 cu. in.
    Raised (Inches)
    Flat
    Box Style
    4 Square
    $
    2
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254740 SKU, 88254740 ANALYTICS...
    Raised (Inches)
    Flat
    Box Style
    4 Square
    Price
    $
    1
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88254772 SKU, 88254772 ANALYTICS...
    Raised (Inches)
    Flat
    Box Style
    4 Square
    Price
    $
    2
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available