Thomas and Betts 52 C 1 Steel 4 in. Square Box Cover | Graybar Store
Thomas and Betts - Steel 4 in. Square Box Cover - 52 C 1
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 52 C 1
    SKU: 88254740
    $1.57
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52 C 1
    • Box Style 4 Square
    • Materials Steel
    • Opening Blank
    Product Overview:
    Steel blank flat cover for 4 in. square box.
    • Pre-galvanized finish
    • UL Listed E2969