Raco 752 Steel 4 in. Square Box Cover | Graybar Store
Raco - Steel 4 in. Square Box Cover - 752
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Box Cover

    Manufacturer: Raco
    Manufacturer #: 752
    SKU: 88217206
    $4.71
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 752
    • Materials Steel
    • Opening Blank
    • Raised (Inches) Flat
    • Shape 4 in. Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel flat blank cover for 4 in. square box.
    • Used to hang light fixture from 4 inch square box
    • Not designed for ceiling fan support
    • Angled mounting slots allow for correction of box misalignment
    • UL 514-A Listed E195978
    • Made in the U.S.A.