Mulberry 11201 Electrical Box Cover, Steel, 4 in. Square, Flat, Blank | Graybar Store
Mulberry - Electrical Box Cover, Steel, 4 in. Square, Flat, Blank - 11201
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Steel, 4 in. Square, Flat, Blank

    Manufacturer: Mulberry
    Manufacturer #: 11201
    SKU: 88184339
    $1.06
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11201
    • Materials Steel
    • Opening Blank
    • Raised (Inches) Flat
    • Shape 4 in. Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel flat blank cover for 4 in. square box.
    • Galvanized steel finish
    • UL Listed