Raco Steel 4 in. Octagonal or Round Box Cover | Graybar Store
Raco - Steel 4 in. Octagonal or Round Box Cover
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Octagonal or Round Box Cover

    Manufacturer: Raco
         

    Steel flat 4 inch octagonal or round box cover with key-hole mounting feature.

    • Flat covers are used to close an outlet box or mount a device
    • Key-hole mounting feature allows for installation of cover without removing box screws
    • UL 514A Listed E195978
    See More >>
    • Manufacturer Raco
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Shape
    Opening
    Raised (Inches)
    Price
    722
    88217176
    Octagonal
    Blank
    Flat
    $
    4
    .33
    /
    EA
    88217176
    Shape
    Octagonal
    Opening
    Blank
    Raised (Inches)
    Flat
    $
    4
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    724
    88217180
    Octagonal
    1/2 in. KO
    Flat
    $
    4
    .39
    /
    EA
    88217180
    Shape
    Octagonal
    Opening
    1/2 in. KO
    Raised (Inches)
    Flat
    $
    4
    .39
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    722
    88217176 SKU, 88217176 ANALYTICS...
    Raised (Inches)
    Flat
    Price
    $
    4
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    724
    88217180 SKU, 88217180 ANALYTICS...
    Raised (Inches)
    Flat
    Price
    $
    4
    .39
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available