Raco 724 Steel 4 in. Octagonal or Round Box Cover | Graybar Store
Raco - Steel 4 in. Octagonal or Round Box Cover - 724
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Octagonal or Round Box Cover

    Manufacturer: Raco
    Manufacturer #: 724
    SKU: 88217180
    $4.39
    Checking Pricing
         
    Shape:Octagonal
    Opening:1/2 in. KO
    Raised (Inches):Flat
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 724
    • Materials Steel
    • Opening 1/2 in. KO
    • Raised (Inches) Flat
    • Shape Octagonal
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel flat cover with 1/2 in. knockout for 4 in. octagonal box.
    • Flat covers are used to close an outlet box or mount a device
    • Key-hole mounting feature allows for installation of cover without removing box screws
    • UL 514A Listed E195978