Crouse Hinds (Eaton) TP338 Steel 4 in. Octagon Outlet Box, S Bracket 1/2 in. Offset | Graybar Store
Crouse Hinds (Eaton) - Steel 4 in. Octagon Outlet Box, S Bracket 1/2 in. Offset - TP338
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Octagon Outlet Box, S Bracket 1/2 in. Offset

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP338
    SKU: 97231130
    $33.98
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (1), Cable Clamp (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:S Bracket - Set 1/2 in.
    Use With:Aluminum Interlocking Grounding MC Cable
    Capacity (Cubic Inch):21.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP338
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape PIM_Null
    • Bracket S Bracket - Set 1/2 in.
    • Capacity (Cubic Inch) 21.5 cu. in.
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (1), Cable Clamp (4)
    • Use With Aluminum Interlocking Grounding MC Cable
    • SKU Spec Sheet
      TP338 Specification Sheet
      TP338 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    4 in. Octagon steel outlet box 2-1/8 in. deep with (2) 1/2, (4) cable knockouts and 1/2 in. set S bracket for armoured/metal-clad cable.
    • Cable clamps
    • Fixture rated
    • UL Listed