Crouse Hinds (Eaton) TP317 Steel 4 in. Octagon Outlet Box, 1/2 in. Knockouts, Cable Clamps | Graybar Store
Crouse Hinds (Eaton) - Steel 4 in. Octagon Outlet Box, 1/2 in. Knockouts, Cable Clamps - TP317
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Octagon Outlet Box, 1/2 in. Knockouts, Cable Clamps

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP317
    SKU: 97231114
    $11.39
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (2), Cable Clamp (4)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:No Bracket
    Use With:Armoured/MC Cable
    Capacity (Cubic Inch):21.5 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP317
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape PIM_Null
    • Bracket No Bracket
    Product Overview:
    4 in. Octagon steel outlet box 2-1/8 in. deep with (3) 1/2, (4) cable knockouts for armoured or metal-clad cable.
    • Cable clamps
    • Fixture rated
    • UL Listed