Crouse Hinds (Eaton) TP804 Steel 4-Gang Flat Blank Box Cover | Graybar Store
Crouse Hinds (Eaton) - Steel 4-Gang Flat Blank Box Cover - TP804
+ / - Hover over image to Zoom
Other Views

    Steel 4-Gang Flat Blank Box Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP804
    SKU: 97231313
    $13.88
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    No. of Gangs:4-Gang
    Capacity (Cubic Inch):0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP804
    • Capacity (Cubic Inch) 0 cu. in.
    • Materials Steel
    • No. of Gangs 4-Gang
    Product Overview:
    Rectangular flat blank 4-gang box cover for plaster applications.
  • Length: 10-5/8 inches
  • UL Listed
  •