Crouse Hinds (Eaton) TP575 Steel 4-11/16 Square Box Cover | Graybar Store
Crouse Hinds (Eaton) - Steel 4-11/16 Square Box Cover - TP575
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 Square Box Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP575
    SKU: 97231239
    $6.59
    Checking Pricing
         
    Raised (Inches):1-1/4 in
    Shape:4-11/16 in. Square
    Capacity (Cubic Inch):9.0 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP575
    • Capacity (Cubic Inch) 9.0 cu. in.
    • Materials Steel
    • Raised (Inches) 1-1/4 in
    Product Overview:
    Eaton® Crouse-Hinds® Raised Cover, Steel, Shape: 4-11/16 in Square, Raised (Inches): 1-1/4 in