Raco 832 Steel 4-11/16 Square Box Cover | Graybar Store
Raco - Steel 4-11/16 Square Box Cover - 832
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 Square Box Cover

    Manufacturer: Raco
    Manufacturer #: 832
    SKU: 88217304
    $8.78
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 832
    • Materials Steel
    • Opening Blank
    • Raised (Inches) Flat
    • Shape 4-11/16 in. Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel flat blank cover for 4-11/16 in. square box.
    • Flat covers are used to close an outlet box or mount a device
    • Key-hole mounting feature allows for installation of cover without removing box screws
    • UL 514A Listed E195978
    • Made in the U.S.A.