Crouse Hinds (Eaton) TP543 Steel 4-11/16 Square 2-Device 2 in. Raised Box Cover | Graybar Store
Crouse Hinds (Eaton) - Steel 4-11/16 Square 2-Device 2 in. Raised Box Cover - TP543
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 Square 2-Device 2 in. Raised Box Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP543
    SKU: 99867448
    $12.00
    Checking Pricing
         
    Opening:2 Device
    Raised (Inches):2
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP543
    • Materials Steel
    • Opening 2 Device
    • Raised (Inches) 2
    Product Overview:
    Steel 2 in. raised 2-device cover for use with 4-11/16 in. square box.
    • 24.5 Cubic inch capacity
    • UL Listed