Mulberry 4-11/16 in. Square Finished Cover, Steel, 1/2 in. Raised | Graybar Store
Mulberry - 4-11/16 in. Square Finished Cover, Steel, 1/2 in. Raised
+ / - Hover over image to Zoom
Other Views

    4-11/16 in. Square Finished Cover, Steel, 1/2 in. Raised

    Manufacturer: Mulberry
         

    Mulberry steel 1/2 in. raised surface cover for 4-11/16 in. square box.

    • Additional screwholes meet NEC requirement and mount to ears on any box
    • UL Listed
    See More >>
    • Manufacturer Mulberry
    • Materials Powder Coated Steel
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Opening
    Raised (Inches)
    Shape
    No. of Gangs
    Material
    Price
    11501
    88184437
    Toggle Switch (1)
    1/2
    4-11/16 in. Square
    $
    5
    .42
    /
    EA
    88184437
    Opening
    Toggle Switch (1)
    Raised (Inches)
    1/2
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    $
    5
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11502
    88184438
    Duplex Receptacle (1)
    1/2
    4-11/16 in. Square
    $
    5
    .42
    /
    EA
    88184438
    Opening
    Duplex Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    $
    5
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11511
    88184441
    Duplex Receptacle (2)
    1/2
    4-11/16 in. Square
    $
    5
    .60
    /
    EA
    88184441
    Opening
    Duplex Receptacle (2)
    Raised (Inches)
    1/2
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    $
    5
    .60
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11521
    88184446
    1.620 in. Dia. 20A Twist Lock Receptacle (1)
    1/2
    4-11/16 in. Square
    $
    6
    .04
    /
    EA
    88184446
    Opening
    1.620 in. Dia. 20A Twist Lock Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    $
    6
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11522
    88184447
    2.125 in. Dia. Range/Dryer Receptacle (1)
    1/2
    4-11/16 in. Square
    $
    6
    .04
    /
    EA
    88184447
    Opening
    2.125 in. Dia. Range/Dryer Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    $
    6
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11523
    88184448
    2.480 in. Dia. Power Outlet (1)
    1/2
    4-11/16 in. Square
    $
    6
    .04
    /
    EA
    88184448
    Opening
    2.480 in. Dia. Power Outlet (1)
    Raised (Inches)
    1/2
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    $
    6
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11503
    88184439
    (1) Single Receptacle
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    5
    .42
    /
    EA
    88184439
    Opening
    (1) Single Receptacle
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    5
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11536
    88184459
    (1) GFCI Receptable; (1) Toggle Switch
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    7
    .32
    /
    EA
    88184459
    Opening
    (1) GFCI Receptable; (1) Toggle Switch
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    7
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11532
    88184455
    (1) GFCI Receptable
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    6
    .04
    /
    EA
    88184455
    Opening
    (1) GFCI Receptable
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    6
    .04
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11510
    88184440
    (2) Toggle Switch
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    5
    .78
    /
    EA
    88184440
    Opening
    (2) Toggle Switch
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    5
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11513
    88184443
    (1) Toggle/Duplex
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    5
    .49
    /
    EA
    88184443
    Opening
    (1) Toggle/Duplex
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    5
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184437 SKU, 88184437 ANALYTICS...
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    Price
    $
    5
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184438 SKU, 88184438 ANALYTICS...
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    Price
    $
    5
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184441 SKU, 88184441 ANALYTICS...
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    Price
    $
    5
    .60
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184446 SKU, 88184446 ANALYTICS...
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    Price
    $
    6
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184447 SKU, 88184447 ANALYTICS...
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    Price
    $
    6
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184448 SKU, 88184448 ANALYTICS...
    Shape
    4-11/16 in. Square
    No. of Gangs
    Material
    Price
    $
    6
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184439 SKU, 88184439 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    5
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184459 SKU, 88184459 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    7
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184455 SKU, 88184455 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    6
    .04
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184440 SKU, 88184440 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    5
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184443 SKU, 88184443 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    5
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available