Crouse Hinds (Eaton) TP740 Steel 4-11/16 in. Square Surface Cover Raised 1/2 in., GFCI/Toggle Switch | Graybar Store
Crouse Hinds (Eaton) - Steel 4-11/16 in. Square Surface Cover Raised 1/2 in., GFCI/Toggle Switch - TP740
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 in. Square Surface Cover Raised 1/2 in., GFCI/Toggle Switch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP740
    SKU: 25481066
    $13.42
    Checking Pricing
         
    Opening:GFCI Receptacle (1)/Toggle Switch (1)
    Raised (Inches):1/2
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP740
    • Materials Steel
    • Opening GFCI Receptacle (1)/Toggle Switch (1)
    • Raised (Inches) 1/2
    Product Overview:
    Steel 1/2 in. raised (1) GFCI/(1) toggle switch surface cover for use on 4-11/16 in. square boxes.
    • 9.0 Cubic inch capacity
    • UL Listed