Crouse Hinds (Eaton) TP732 Steel 4-11/16 in. Square Surface Cover Raised 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Steel 4-11/16 in. Square Surface Cover Raised 1/2 in. - TP732
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 in. Square Surface Cover Raised 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP732
    SKU: 97221276
    $14.58
    Checking Pricing
         
    Opening:2.125 in. Dia. Range/Dryer Receptacle (1)
    Raised (Inches):1/2
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP732
    • Materials Steel
    • Opening 2.125 in. Dia. Range/Dryer Receptacle (1)
    • Raised (Inches) 1/2
    Product Overview:
    Steel 4-11/16 in. square 1/2 in. raised surface cover for use with (1) 2.125 in. dia. range/dryer receptacle.
    • 9.0 Cubic inch capacity
    • UL Listed