Crouse Hinds (Eaton) TP736 Steel 4-11/16 in. Square Surface Cover Raised 1/2 in., 1.730 Dia. Power Outlet | Graybar Store
Crouse Hinds (Eaton) - Steel 4-11/16 in. Square Surface Cover Raised 1/2 in., 1.730 Dia. Power Outlet - TP736
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 in. Square Surface Cover Raised 1/2 in., 1.730 Dia. Power Outlet

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP736
    SKU: 97231309
    $26.02
    Checking Pricing
         
    Opening:1.730 in. Dia. Power Outlet (1)
    Raised (Inches):1/2
    Shape:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP736
    • Materials Steel
    • Opening 1.730 in. Dia. Power Outlet (1)
    • Raised (Inches) 1/2
    Product Overview:
    Steel 4-11/16 in. square 1/2 in. raised surface cover for use with (1) 1.730 in. dia. Power outlet.
    • 9.0 Cubic inch capacity
    • UL Listed