Thomas and Betts 721711234EP Steel 4-11/16 in. Square Outlet Box, Ground Bump and Pigtail | Graybar Store
Thomas and Betts - Steel 4-11/16 in. Square Outlet Box, Ground Bump and Pigtail - 721711234EP
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 in. Square Outlet Box, Ground Bump and Pigtail

    Manufacturer: Thomas and Betts
    Manufacturer #: 721711234EP
    SKU: 25082064
    $7.36
    Checking Pricing
         
    Bottom Knockouts (Inches):1/2 in., 1/2 and 3/4 in. E
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 and 3/4 E (12)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 721711234EP
    • Bottom Knockouts (Inches) 1/2 in., 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Materials Steel
    • Side Knockouts (Inches) 1/2 and 3/4 E (12)
    • Country of Origin US - USA
    Product Overview:
    4-11/16 in. Square welded 2-1/8 in. deep steel box with (3)1/2, (14)1/2 and 3/4 E knockouts, ground bump and 10-1/2 in. #12 AWG solid wire pigtail.
    • 42.0 Cubic inch capacity
    • For use with conduit
    • Pre-galvanized finish
    • For work in commercial and industrial applications, where larger sized conductor or wiring devices are needed and additional volume is required
    • Ideal for exposed work applications or surface mounted wiring