Thomas and Betts 72171 3/4 1 Electrical Box, Steel, 4-11/16 in. Square, 1/2, 3/4 and 1 in. Knockouts, 2-1/8 in. Deep | Graybar Store
Thomas and Betts - Electrical Box, Steel, 4-11/16 in. Square, 1/2, 3/4 and 1 in. Knockouts, 2-1/8 in. Deep - 72171 3/4 1
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4-11/16 in. Square, 1/2, 3/4 and 1 in. Knockouts, 2-1/8 in. Deep

    Manufacturer: Thomas and Betts
    Manufacturer #: 72171 3/4 1
    SKU: 88254968
    $11.73
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):3/4 (4), 1 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72171 3/4 1
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    Product Overview:
    4-11/16 in. Square welded 2-1/8 in. deep steel box with (3)1/2, (6)3/4 and (4)1 in. knockouts.
    • 42.0 Cubic inch capacity
    • For use with conduit
    • Pre-galvanized finish
    • For work in commercial and industrial applications, where larger sized conductor or wiring devices are needed and additional volume is required
    • Ideal for exposed work applications or surface mounted wiring