Raco 265 Steel 4-11/16 in. Square Outlet Box | Graybar Store
Raco - Steel 4-11/16 in. Square Outlet Box - 265
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 in. Square Outlet Box

    Manufacturer: Raco
    Manufacturer #: 265
    SKU: 88216961
    $29.21
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):3/4 (4), 1 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 265
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Bracket No Bracket
    • Materials Steel
    • Side Knockouts (Inches) 3/4 (4), 1 (4)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square 4-11/16 in. welded 2-1/8 in. deep steel box with 1/2, 3/4 and 1 in. knockouts.
    • 42.0 Cubic inch capacity
    • For use with conduit
    • For work in commercial and industrial applications, where larger sized conductor or wiring devices are needed and additional volume is required
    • Ideal for exposed work applications or surface mounted wiring
    • Raised ground provision in back of box