Crouse Hinds (Eaton) TP521 Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 2-1/8 in. Deep | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 2-1/8 in. Deep - TP521
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard/Concentric Knockouts, 2-1/8 in. Deep

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP521
    SKU: 25123090
    $12.55
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 and 3/4 C (12)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
    Box Style:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP521
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Style 4-11/16 in. Square
    • Bracket No Bracket
    Product Overview:
    4-11/16 Square welded 2-1/8 in. deep steel box with 1/2 and 3/4 in. knockouts.
    • 44.0 Cubic inch capacity
    • For use with conduit
    • For work in commercial and industrial applications, where larger sized conductor or wiring devices are needed and additional volume is required
    • Ideal for exposed work applications
    • Knockouts are suitable for use without a bonding jumper in circuits above or below 250 volts
    • UL Listed