Crouse Hinds (Eaton) TP832 Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard Knockouts, 2-1/8 in. Deep, Air Plenum-No Mounting Holes | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard Knockouts, 2-1/8 in. Deep, Air Plenum-No Mounting Holes - TP832
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4-11/16 in. Square, 1/2 and 3/4 in. Standard Knockouts, 2-1/8 in. Deep, Air Plenum-No Mounting Holes

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP832
    SKU: 99867451
    $17.16
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 3/4 (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Mounting Holes - Air Plenum
    Box Style:4-11/16 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP832
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Style 4-11/16 in. Square
    • Bracket No Mounting Holes - Air Plenum
    Product Overview:
    4-11/16 in. Square drawn 2-1/8 in. deep steel box with (11)1/2 and (6) 3/4 in. knockouts.
    • 44.0 Cubic inch capacity
    • For use with conduit
    • No mounting holes
    • Not UL Listed