Thomas and Betts 72 C 1RD Steel 4-11/16 in. Square Box Cover | Graybar Store
Thomas and Betts - Steel 4-11/16 in. Square Box Cover - 72 C 1RD
+ / - Hover over image to Zoom
Other Views

    Steel 4-11/16 in. Square Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: 72 C 1RD
    SKU: 25274422
    $7.53
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    Shape:Square
    Color:Red
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 72 C 1RD
    • Color Red
    • Materials Steel
    • Opening Blank
    • Raised (Inches) Flat
    Product Overview:
    Steel City® Outlet Box Cover, Steel, Shape: Square, Opening: Blank, Raised (Inches): Flat