Crouse Hinds (Eaton) TP100 Steel 3 x 2 Non-Gangable Non-Metallic Cable Switch Box | Graybar Store
Crouse Hinds (Eaton) - Steel 3 x 2 Non-Gangable Non-Metallic Cable Switch Box - TP100
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Non-Gangable Non-Metallic Cable Switch Box

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP100
    SKU: 94048121
    $6.57
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (1); Sides: Cable Entries (2)
    No. of Gangs:1-Gang
    Bracket:No Bracket
    Box Depth (Inches):1-1/2 in.
    Use With:NM Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP100
    • Box Depth (Inches) 1-1/2 in.
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (1); Sides: Cable Entries (2)
    • Materials Steel
    Product Overview:
    Non-gangable 3 x 2 switch box 1-1/2 in. deep with (1) 1/2 in. knockout, (2) cable entries, 7.5 cubic in. capacity for use with non-metallic cable.
    • Box with ears
    • Clamps in each end
    • UL Listed