Thomas and Betts LXV-25 Steel 3 x 2 Gangable Switch Boxes | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Boxes - LXV-25
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: LXV-25
    SKU: 88255079
    $8.10
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    Bracket:CV Bracket
    Box Style:Welded
    Size:2 W x 3 L x 2-1/2 D in
    Depth:2-1/2 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):12.5 cu. in.
    Use With:Armored/Metal Clad Cable
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LXV-25
    • Size 2 W x 3 L x 2-1/2 D in
    • Box Style Welded
    • Bracket CV Bracket
    • Capacity (Cubic Inch) 12.5 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    Product Overview:
    Steel City® Gangable Switch Box, Steel, Depth: 2-1/2 in, Knockouts: Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in, Size: 2 W x 3 L x 2-1/2 D in, Packaging: 25 per Pack