Thomas and Betts CWLE 3/4 Steel 3 x 2 Gangable Switch Boxes | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Boxes - CWLE 3/4
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: CWLE 3/4
    SKU: 88255011
    $8.87
    Checking Pricing
         
    Knockouts:Bottom: 3/4 (1) in; End: 3/4 (1) in; Side: 3/4 (1) in
    Box Style:Welded
    Size:2 W x 3 L x 2-3/4 D in
    Depth:2-3/4 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):14.0 cu. in.
    Use With:Conduit
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CWLE 3/4
    • Size 2 W x 3 L x 2-3/4 D in
    • Box Style Welded
    • Capacity (Cubic Inch) 14.0 cu. in.
    • Depth 2-3/4 in.
    • Knockouts Bottom: 3/4 (1) in; End: 3/4 (1) in; Side: 3/4 (1) in
    Product Overview:
    Steel City® Gangable Switch Box, Steel, Depth: 2-3/4 in, Knockouts: Bottom: 3/4 (1) in; End: 3/4 (1) in; Side: 3/4 (1) in, Size: 2 W x 3 L x 2-3/4 D in, Packaging: 25 per Pack