Thomas and Betts 806 SW Steel 3 x 2 Gangable Switch Boxes | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Boxes - 806 SW
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Boxes

    Manufacturer: Thomas and Betts
    Manufacturer #: 806 SW
    SKU: 88254981
    $14.34
    Checking Pricing
         
    Knockouts:Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    Bracket:S Bracket
    Box Style:Welded
    Size:2 W x 3 L x 2-1/2 D in
    Depth:2-1/2 in.
    Packaging:25 per Pack
    Capacity (Cubic Inch):12.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 806 SW
    • Size 2 W x 3 L x 2-1/2 D in
    • Box Style Welded
    • Bracket S Bracket
    • Capacity (Cubic Inch) 12.5 cu. in.
    • Depth 2-1/2 in.
    • Knockouts Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in
    Product Overview:
    Steel City® Gangable Switch Box, Steel, Depth: 2-1/2 in, Knockouts: Bottom: 1/2 (1) in; Cable: (2) in; End: 1/2 (1) in; Side: 1/2 (1) in, Size: 2 W x 3 L x 2-1/2 D in, Packaging: 25 per Pack