Thomas and Betts LXWOWC-25 Steel 3 x 2 Gangable Switch Box with Plaster Ears, C-5 Clamps | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box with Plaster Ears, C-5 Clamps - LXWOWC-25
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box with Plaster Ears, C-5 Clamps

    Manufacturer: Thomas and Betts
    Manufacturer #: LXWOWC-25
    SKU: 88255084
    $13.98
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Bracket:Old Work with NM Cable Clamps, Plaster Ears and Side Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LXWOWC-25
    • Box Depth (Inches) 2-1/2 in.
    • Bracket Old Work with NM Cable Clamps, Plaster Ears and Side Screws
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Product Overview:
    1-Gang 2-1/2 in. deep steel 3 x 2 old work gangable switch box with plaster ears, NM cable clamps, 1/2 in. knockouts, side screws and cable pry-outs.
    • 12.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with non-metallic sheathed cable
    • Adapts to any wall tickness up to 3/4 inches
    • UL Listed