Thomas and Betts LXOWC-25 Steel 3 x 2 Gangable Switch Box With Plaster Ears | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box With Plaster Ears - LXOWC-25
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box With Plaster Ears

    Manufacturer: Thomas and Betts
    Manufacturer #: LXOWC-25
    SKU: 88255078
    $5.47
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Bracket:Old Work With MC Cable Clamps and Plaster Ears; Adapts to 3/4 in. Wall Thickness
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LXOWC-25
    • Box Depth (Inches) 2-1/2 in.
    • Bracket Old Work With MC Cable Clamps and Plaster Ears; Adapts to 3/4 in. Wall Thickness
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (2), Cable Pry-Outs (2)
    Product Overview:
    1-Gang 2-1/2 in. deep steel 3 x 2 old work gangable switch box with plaster ears, MC cable clamps, 1/2 in. knockouts and cable pry-outs.
    • 12.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with armored/metal clad cable
    • UL Listed