Raco 601 Steel 3 x 2 Gangable Switch Box With Plaster Ears | Graybar Store
Raco - Steel 3 x 2 Gangable Switch Box With Plaster Ears - 601
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box With Plaster Ears

    Manufacturer: Raco
    Manufacturer #: 601
    SKU: 88217119
    $40.56
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Bracket:NMSC Clamps
    Knockouts:Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (4)
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 601
    • Box Depth (Inches) 3-1/2 in.
    • Bracket NMSC Clamps
    • Knockouts Bottom: 1/2 (1); Sides: 1/2 (6), Cable Pry-Outs (4)
    • Materials Steel
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 3 x 2 gangable 3-1/2 in. deep switch box with plaster ears, NMSC clamps, 1/2 in. knockouts and cable pry-outs.
    • 18.0 Cubic inch capacity
    • Switch boxes are used to house wiring devices such as switches or receptacles
    • Offers the option of constructing a box to hold two or more devices
    • Adjustable plaster ears allow box to be used in old work applications
    • Acceptable for use in 2-hour rated walls
    • UL Listed