Thomas and Betts 52 Steel 3 x 2 Gangable Switch Box With Plaster Ears | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box With Plaster Ears - 52
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box With Plaster Ears

    Manufacturer: Thomas and Betts
    Manufacturer #: 52
    SKU: 88037659
    $4.45
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (2); Sides: 1/2 (6)
    Bracket:Nail Holes and Plaster Ears
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52
    • Box Depth (Inches) 2-1/2 in.
    • Bracket Nail Holes and Plaster Ears
    • Knockouts Bottom: 1/2 (2); Sides: 1/2 (6)
    Product Overview:
    1-Gang 2-1/2 in. deep steel 3 x 2 gangable switch box with plaster ears, nail holes and 1/2 in. knockouts.
    • 12.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed