Thomas and Betts 804 S Steel 3 x 2 Gangable Switch Box With Plaster Ear, S Bracket | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box With Plaster Ear, S Bracket - 804 S
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box With Plaster Ear, S Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: 804 S
    SKU: 88254979
    $12.07
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (2); Sides: 1/2 (4)
    Bracket:S Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 804 S
    • Box Depth (Inches) 2-1/2 in.
    • Bracket S Bracket
    • Knockouts Bottom: 1/2 (2); Sides: 1/2 (4)
    Product Overview:
    Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long x 2 Inches Wide x 2-1/2 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, S Bracket Recessed 5/8 Inch, For use with Conduit
    • 12.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed