Thomas and Betts CDV-25 Steel 3 x 2 Gangable Switch Box with CV Bracket | Graybar Store
Thomas and Betts - Steel 3 x 2 Gangable Switch Box with CV Bracket - CDV-25
+ / - Hover over image to Zoom
Other Views

    Steel 3 x 2 Gangable Switch Box with CV Bracket

    Manufacturer: Thomas and Betts
    Manufacturer #: CDV-25
    SKU: 88255004
    $4.34
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):2-1/2 in.
    Knockouts:Bottom: 1/2 (2); Sides: 1/2 (4)
    Bracket:CV Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CDV-25
    • Box Depth (Inches) 2-1/2 in.
    • Bracket CV Bracket
    • Knockouts Bottom: 1/2 (2); Sides: 1/2 (4)
    Product Overview:
    1-Gang 2-1/2 in. deep steel 3 x 2 welded gangable switch box with CV bracket and 1/2 in. knockouts.
    • 12.5 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed